SPREADER 12V 3CUFT ELECTRIC GATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SPREADER 12V 3CUFT ELECTRIC GATE

TURFEX

http://catalogue.grainger.ca/2017?hybris=true
  • Item # SNXTS300EG
  • Mfr. Model # TS300EG
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs
Compare

Technical Specs

  • Capacity 240 lbs.
  • For Use With Fertilizer, Seed
  • Height 32"
  • Mount Type 2" Receiver
  • Includes Cover, Controller, Screen, 2" Receiver, Adjustable Stainless Spinner
  • Item Fertilizer and Seed Spreader
  • Hopper Material Poly
  • Width 24"
  • Frame Powder Coated Steel Frame
  • Spinner Size 10"
  • Spinner Type Stainless Steel
  • Spread Width Up to 20 ft.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list