SPRAYER 100GAL ELECTRIC W/50FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPRAYER 100GAL ELECTRIC W/50FT REEL

TURFEX

Web Price : $2,725.24 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # SNXUS1000
  • Mfr. Model # US1000
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Application Non-Flamable Liquids, Non-Petrolium Liquids, Fertilizer, Weed Killer, Herbisides, Pesticides
  • Includes Hand Wand, Screen, Lid
  • Flow Rate 5 GPM
  • Nozzle Type Stream, Adjustable
  • Item Spot Sprayer
  • PSI 40
  • Tank Capacity 100 gal.
  • Tank Material Polypropolene
  • Pump 5 GPM
  • Hose Material EPDM Rubber Spray Hose, Max. 300 PSI
  • Drain Yes
  • Opening Size 8"
  • Spray Distance Horizontal 20 ft.
  • Spray Distance Vertical 20 ft.
  • Hose Length 50 ft.
  • Height 30-1/2"
  • Width 31"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list