SPRAY PRIMER ACETONE 11OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPRAY PRIMER ACETONE 11OZ.

AERVOE

Web Price : $5.99 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # CRPZ8072
  • Mfr. Model # Z8072
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Spray Paint
  • Colour Gray
  • Paint and Primer Finish Flat
  • Coverage 34 sq. ft.
  • Paint and Primer Sub Category Spray Primer
  • Resin Type Phenolic Alkyd Enamel
  • Application Temperature 50 Degrees F to 95 Degrees F
  • Dry Time Recoat Anytime
  • Standards ASTM 03359-90, Method A
  • Paint Color Family Grays
  • Net Weight 11 oz.
  • Dry Time 10 min (Touch)
  • Spray Primers Item Spray Primer
  • Paint and Primer Surface Material Masonry, Metal, Plaster, Plastic, Wood
  • Base Type Solvent
  • Dry Time Tack Free 30 min (Handle)
  • Exposure Conditions Mild to Moderate

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list