!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, MACHINERY GREY,12 OZ, SOLVENT BASE/MODIFIED ALKYD ENAMEL

SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, MACHINERY GREY,12 OZ, SOLVENT BASE/MODIFIED ALKYD ENAMEL

KRYLON

SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, MACHINERY GREY,12 OZ, SOLVENT BASE/MODIFIED ALKYD ENAMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, MACHINERY GREY,12 OZ, SOLVENT BASE/MODIFIED ALKYD ENAMEL

SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, MACHINERY GREY,12 OZ, SOLVENT BASE/MODIFIED ALKYD ENAMEL

KRYLON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KRYS01620
  • Mfr. Model # S01620
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.72 lbs

Product Details

This general-purpose spray paint in Machinery Grey performs best on drywall, metal, plaster, steel, aluminum, concrete, and wood. Its solvent base and modified alkyd enamel resin leave a gloss finish. The 12-ounce can of rust preventative paint has a dry time of 15 minutes, is tack-free in one hour, and can be recoated before four hours or after five days. It covers up to 25 square feet of surface area and is best suited for an application temperature of 21.11C.

Technical Specs

  • Item Spray Paint
  • Resin Type Acrylic Alkyd Enamel
  • Base Type Solvent
  • Dry Time Tack Free 1-2 hr.
  • Colour Family Grays
  • Colour Machinery Gray
  • Dry Time 15 min (Touch)
  • Net Weight 12 oz.

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list