!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRAY PAINT, SPECIALTY, GLOSS FINISH, BLACK, 12 OZ, SOLVENT BASE/MODIFIED ALKYD

SPRAY PAINT, SPECIALTY, GLOSS FINISH, BLACK, 12 OZ, SOLVENT BASE/MODIFIED ALKYD

KRYLON

SPRAY PAINT, SPECIALTY, GLOSS FINISH, BLACK, 12 OZ, SOLVENT BASE/MODIFIED ALKYD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT, SPECIALTY, GLOSS FINISH, BLACK, 12 OZ, SOLVENT BASE/MODIFIED ALKYD

SPRAY PAINT, SPECIALTY, GLOSS FINISH, BLACK, 12 OZ, SOLVENT BASE/MODIFIED ALKYD

KRYLON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KRY432060000
  • Mfr. Model # 432060000
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.029 lbs

Product Details

This Black, specialty spray paint is best used on surfaces with an application temperature of 21.11C. The solvent base and modified alkyd resin provides a gloss finish and is best suited for metal surfaces. This 12-ounce can provides 15 to 20 square feet of coverage and has a rapid drying time of 30 minutes. It dries tack-free in two hours and can be recoated within three hours.

Technical Specs

  • Item Spray Paint
  • Resin Type Modified Alkyd
  • Base Type Solvent
  • Dry Time Tack Free 2 hr.
  • Colour Family Blacks
  • Colour Black
  • Dry Time 30 min.
  • Net Weight 12 oz.

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list