!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRAY CLEANER,GRILL AND HOOD,32OZ

SPRAY CLEANER,GRILL AND HOOD,32OZ

BEYOND GREEN CLEANING

SPRAY CLEANER,GRILL AND HOOD,32OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY CLEANER,GRILL AND HOOD,32OZ

SPRAY CLEANER,GRILL AND HOOD,32OZ

BEYOND GREEN CLEANING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CLF4225-006
  • Mfr. Model # 4225-006
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.86 lbs

Product Details

Versatile cleans and solves the toughest kitchen ovens, grills and exhaust hood-cleaning tasks as well as cleaning pots, pans and trays. Effective microbe powered, penetrates and dissolves burned on, baked on carbons, greases and food deposits.

Technical Specs

  • Item Oven Cleaner
  • Container Size 32 oz
  • Ready to Use/Concentrated Ready to Use
  • Standards California Proposition 65 Compliant
  • Recommended Dilution Ready to Use
  • VOC Content 0 %
  • pH Value Alkaline
  • Biodegradable Yes
  • Colour White
  • Maximum Effective Temperature 125 Degrees F
  • NSF Rating Not Rated
  • Primary Chemical Alkyl Polyglycosides, Enzymes
  • Surfaces for Use On Hard Nonporous Surfaces
  • Container Type Trigger Spray Bottle
  • Cleaner Form Liquid
  • Fragrance Unscented
  • Product Series No Series
  • Nonflammable Yes
  • pH Level 10
  • Base Formula Water Based
  • Butyl Free No
  • Flash Point Greater Than 212 Degrees F
  • Minimum Effective Temperature 35 Degrees F
  • Phosphate Free Yes
  • Properties Biodegradable, Nonflammable, Phosphate Free

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list