!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPORTS BRIEFS, REGULAR RISE, COMFORT POUCH, PANEL FRONT W FLY, BLACK, SMALL, COTTON/POLYESTER, PK 2

SPORTS BRIEFS, REGULAR RISE, COMFORT POUCH, PANEL FRONT W FLY, BLACK, SMALL, COTTON/POLYESTER, PK 2

STANFIELD'S LIMITED

SPORTS BRIEFS, REGULAR RISE, COMFORT POUCH, PANEL FRONT W FLY, BLACK, SMALL, COTTON/POLYESTER, PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPORTS BRIEFS, REGULAR RISE, COMFORT POUCH, PANEL FRONT W FLY, BLACK, SMALL, COTTON/POLYESTER, PK 2

SPORTS BRIEFS, REGULAR RISE, COMFORT POUCH, PANEL FRONT W FLY, BLACK, SMALL, COTTON/POLYESTER, PK 2

STANFIELD'S LIMITED

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NVT9422-552S
  • Mfr. Model # 9422-552-S
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

These black sports briefs are size small, fitting a 30- to 32-inch waist, and come in a pack of two. Made of 50 percent cotton and 50 percent polyester, these regular-rise briefs have a comfort pouch and panel front with a fly.

Technical Specs

  • Item Sports Briefs
  • Size Small
  • Material 50% Cotton, 50% Polyester
  • Garment Style Regular Rise Brief
  • Features Comfort Pouch, Panel Front with Fly
  • Colour Black
  • Fits Waist Size 30" to 32"
  • Gender Men's
  • Type Men's

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list