!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
K-25-BP HAND SPINNER W BULB AUGER CABLE, DRAIN LINE CAP 3/4 TO 1 1/2 IN, 25 FT L, 5/16 IN DIA

K-25-BP HAND SPINNER W BULB AUGER CABLE, DRAIN LINE CAP 3/4 TO 1 1/2 IN, 25 FT L, 5/16 IN DIA

RIDGID

K-25-BP HAND SPINNER W BULB AUGER CABLE, DRAIN LINE CAP 3/4 TO 1 1/2 IN, 25 FT L, 5/16 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
K-25-BP HAND SPINNER W BULB AUGER CABLE, DRAIN LINE CAP 3/4 TO 1 1/2 IN, 25 FT L, 5/16 IN DIA

K-25-BP HAND SPINNER W BULB AUGER CABLE, DRAIN LINE CAP 3/4 TO 1 1/2 IN, 25 FT L, 5/16 IN DIA

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $456.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RDG58890
  • Mfr. Model # 58890
  • UNSPSC # 47131815
  • CATALOGUE PAGE # 549
  • Shipping Weight 8.56 lbs

Product Details

This Ridgid K-25-BP hand spinner with a premium-quality, precision-machined, 3-jaw chuck firmly secures the cable and has a quick-release design. It includes a cast aluminum, non-slip hand grip and dent- and rust-resistant, rotary, moulded plastic drum. The bulb head auger cable has a vinyl-wrapped inner core, is kink-resistant, and measures 25 feet long and 5/8 inch in diameter. Its drain-line capacity is 3/4 to 1 1/2 inches.

Technical Specs

  • Item Hand Spinner
  • Features Premium-Quality, Precision Machined, 3-Jaw Chuck Firmly Secures Cable. Releases Cable With the Flick-Of-The-Wrist, Cast Aluminium Ribbed Hand Grip Won'T Slip in Your Hand, Rotary Molded Plastic Drum Won'T Dent or Rust - Cleans Easily, Available in Bulb Head and Drop Head Models. 5?16" (8 mm) X 25' (7,6 m) Vinyl-Wrapped Inner Core, Kink-Resistant Cables, 5?16" X 25' (8 mm X 7.6 m) Vinyl-Wrapped Inner Core, Kink-Resistant Cables, Balanced for Comfortable Operation, Drum Capacity: 5?16" X 25' (8 mm X 7.6 m), Works Through Traps and Bends in Sinks, Tubs, Drinking Fountains, Lavatories, Urinals or Vent Pipes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list