SPEED CONTROL 1/8-1HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPEED CONTROL 1/8-1HP

DART CONTROLS

Web Price : $120.94 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG2M510
  • Mfr. Model # 2M510
  • UNSPSC # 26101603
  • CATALOGUE PAGE # 1508
  • Shipping Weight 0.7 lbs

Product Details

Shunt Wound Volts 100/200, 1/8 to 1/2 @ 90 VDC, 1/4 to 1 @ 180 VDC HP, Voltage Output 90/180VDC, Input Voltage 120/240VAC, Chassis Enclosure, Speed Range 50:1, Speed Regulation +/-1 Percent with Armature Voltage Feedback, +/-0.5 Percent with Tach Feedback, Current/Torque Limit Adjustable, Accepts Tach Feedback Yes, Max. Amps 5, Dynamic Braking No, Linear Acceleration Fixed 6 sec., Linear Deceleration Fixed 6 sec., Rotation Single Direction, Protection Type Fuse (Not Included)

Technical Specs

  • Item DC Variable Speed Control
  • Max. Amps 5
  • Speed Range 50:1
  • External Switches None
  • DC Speed Control SCR
  • HP @ Higher Volts 1/4 - 1
  • Linear Deceleration Fixed 6.0 sec.
  • Speed Regulation +/-1% with Armature Voltage Feedback, +/-0.5% with Tach Feedback
  • Accepts Tach Feedback Yes
  • IR Compensation Adj.
  • Mount Type Chassis
  • Depth 1.3"
  • Operating Temp. -10 Degrees to 45 Degrees C
  • Standards cULus Recognized and CE Certified
  • Enclosure Chassis
  • Voltage Output 0 to 90/180VDC
  • Rotation Single Direction
  • AC Input Voltage 120/240 VAC
  • HP @ Lower Volts 1/8 - 1/2
  • Linear Acceleration Fixed 6.0 sec.
  • Current/Torque Limit Adj.
  • Shunt Wound Volts 100/200VDC
  • Dynamic Braking No
  • Follower Circuit No
  • Height 4.25"
  • Width 3.63"
  • For Use With Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
  • Includes Speed Pot, Knob and Dial Plate

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list