SPEC POLYSAFE PLUS CL CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SPEC POLYSAFE PLUS CL CSA

HONEYWELL

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSS11180037
  • Mfr. Model # 11180037
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Compare

Product Details

Safety eyewear for visitors. Wide viewing area with excellent coverage. Can be worn over most prescription eyewear (OTG compatible). Available with scratch resistant hardcoating. Meets the requirements of ANSI Z87.1+. CSA certified to Z94.3 standards.

Technical Specs

  • Size Large
  • Lens Colour Clear
  • Frame Colour Clear
  • Lens Material Polycarbonate
  • Temple Style Clear sideshield
  • Includes OTG compatible
  • Frame Design Uni-Lens
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Material Polycarbonate
  • Temple Colour Clear
  • UV Protection Yes
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list