SPADE PIN CIRCUIT TESTER 7 WAY,12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SPADE PIN CIRCUIT TESTER 7 WAY,12V

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW1EKN9
  • Mfr. Model # 1EKN9
  • UNSPSC # 41113642
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Compare

Product Details

Spade pin circuit tester 7 way, voltage range 12 VDC, for use on energized trainer terminals, display LED light

Technical Specs

  • For Use On Energized Trailer Terminals
  • Item Trailer Circuit Tester 7 Way, Spade Pin
  • Manufacturers Warranty Length 1 Year
  • Display LED
  • Voltage Range 12 VDC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list