SOL-FIT NITRILE GLVS UL 22MIL S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SOL-FIT NITRILE GLVS UL 22MIL S

SOL-FIT

http://catalogue.grainger.ca/2017?hybris=true
  • Item # RON29-953-07
  • Mfr. Model # 29-953-07
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.86 lbs
Compare

Product Details

Ronco Sol-Fit Nitrile Gloves. Ronco's Nitrile reusable gloves resist a wide variety of chemicals, solvents and caustics. Recessed diamond textured surface for superior grip. 100% latex free. Evaluated and accepted by CFIA for food applications. Unlined 22 mil 15 inch.

Technical Specs

  • Glove Thickness 22.00 mil
  • Lining Unlined
  • Colour Green
  • Glove Length 15"
  • Glove Size 7
  • Glove Color Family Green

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list