Discontinued with Replacement
SOCKET SET IMP U-JOINT 13-23MM 12PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SOCKET SET IMP U-JOINT 13-23MM 12PC

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSWPMKU1212
  • Mfr. Model # PMKU1212
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 39
  • Shipping Weight 6.03 lbs
Compare
Suggested Replacement Product
IMPACT SOCKET SET,FLEX,1/2 IN.,14 PCS.

Web Price : $354.01 / EACH

Product Details

12 piece 1/2 inch drive metric impact universal joint socket. 13-23 mm. Open stock available. With high impact case.

Technical Specs

  • Item Impact Socket Set
  • Drive Size 1/2"
  • Number of Pieces 12
  • Includes High Impact Case
  • SAE or Metric Metric
  • Std. Socket Point Styles Included 6
  • Sockets Included 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list