SOCKET DEEP 1/4IN DRIVE 6PT 7MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

SOCKET DEEP 1/4IN DRIVE 6PT 7MM

WESTWARD

Web Price : $6.91 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSWDMS1407
  • Mfr. Model # DMS1407
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Product Details

Six Point 1/4 inch drive deep metric socket. Chrome vanadium steel. Size 7 mm.

Technical Specs

  • Finish Chrome Vanadium
  • Drive Size 1/4"
  • Item Deep Socket
  • Overall Length 50mm
  • SAE or Metric Metric
  • Number of Points 6
  • Socket Depth Deep
  • Material Chrome Vanadium Steel
  • Socket Sizes 7mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list