!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOAK TANK,SOLVENT,25 GAL,CAP 150 LB

SOAK TANK,SOLVENT,25 GAL,CAP 150 LB

GRAYMILLS

SOAK TANK,SOLVENT,25 GAL,CAP 150 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOAK TANK,SOLVENT,25 GAL,CAP 150 LB

SOAK TANK,SOLVENT,25 GAL,CAP 150 LB

GRAYMILLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,521.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4KTW9
  • Mfr. Model # 4KTW9
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Item Soak Tank
  • Cleaning Method Manual, Soak
  • Tank Capacity 25 gal.
  • Load Capacity 150 lb
  • Tank Overall Depth 24 in
  • Minimum Operating Temperature 60 Degrees F
  • Voltage Not Applicable
  • Includes Removable Workshelf
  • Compatible Solution Grainger Part Number 12Y139, 2RE49, 2W352
  • Number of Brush Stations 0
  • Overall Depth 25 in
  • Overall Width 20 in
  • Work Lighting No Light Included
  • For Solution Base Type Solvent-Based
  • Tank Material Steel
  • Maximum Fluid Level 14 in
  • Tank Overall Width 20 in
  • Tank Overall Height 18 in
  • Maximum Operating Temperature 105 Degrees F
  • Horsepower Not Applicable
  • Cleaning Solution Included Not Applicable
  • Filtration Type No Filtration
  • Number of Flushing Stations 0
  • Overall Height 37 in
  • Series Econo

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list