SMOKE ALARM AC-120V-TEST-HUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SMOKE ALARM AC-120V-TEST-HUSH

KIDDE

Web Price : $32.84 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PRYP1276CA
  • Mfr. Model # P1276CA
  • UNSPSC # 41113117
  • CATALOGUE PAGE # 2747
  • Shipping Weight 0.72 lbs

Product Details

Smoke alarm 120 V hardwire with 9 V battery back-up. Front load.

Technical Specs

  • Item Hardwire Smoke Alarm with Front Load Battery Door
  • Battery Backup 9 +AD11+AD2:AD3ttery Backup
  • Depth 1.7"
  • Features Ionization Technology, 120V AC Direct-Wire, 9V Battery Backup, Test Button, Hush(TM) Button, Interconnectable
  • Height 6"
  • Includes 9V Battery Back-up
  • Operating Temp. 4.4 Degrees C - 37.8 Degrees C
  • Power Source 120 V AC, 60 Hz, 60 mA, 9 V Battery Backup
  • Width 6"
  • Hush Button Yes
  • Digital Readout No
  • Manufacturers Warranty Length 5 yr.
  • Standards UPC: 0-47871-27694-3
  • Test Button Yes
  • Locking Pin No
  • Diameter 6"
  • Detection Method Ionization
  • Audible Alert 85 db

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list