SKID PLASTIC RED 48 W X 40 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SKID PLASTIC RED 48 W X 40 L

VESTIL

Web Price : $75.23 / EACH

Compliance and Restrictions

  • Environmentally Friendly

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VESSKID20
  • Mfr. Model # SKID20
  • UNSPSC # 24112702
  • CATALOGUE PAGE # 2095
  • Shipping Weight 19.86 lbs

Product Details

Plastic skids are stackable for efficient storage. Made of high-density virgin polyethylene for long life. Maintenance free and safer to handle than wooden pallets. Features a four-way entry and serrated deck with holes for drainage. Ideal for export, pharmaceutical, medical, and food applications.

Technical Specs

  • Item Plastic Pallet
  • Pallet Entry 4-Way
  • Dynamic Load Capacity 660 lbs.
  • Length 39-1/8"
  • Height 5-1/2"
  • Colour Red
  • Standards EA
  • Environmental Claim Extended Life Product
  • Pallet Type Stackable
  • Pallet Class Block
  • Static Load Capacity 3300 lbs.
  • Width 46-7/8"
  • Rackable Capacity 660 lbs.
  • Pallet Material High Density Polyethylene
  • Includes (1) Plastic Skid

Compliance and Restrictions

  • Environmentally Friendly

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list