SILICONE PLUS SEALANT BLACK 319ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SILICONE PLUS SEALANT BLACK 319ML

DAP

Web Price : $13.09 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DAP73356
  • Mfr. Model # 73356
  • UNSPSC # 31201600
  • CATALOGUE PAGE # 1563
  • Shipping Weight 1.01 lbs

Product Details

Low odor. ASTM C 920, CLASS 25, TYPE S, GRADE NS. Cured sealant is mildew resistant. premium silicone rubber sealant is a one-component neutral cure material that cures to a tough rubbery solid upon exposure to moisture in the air. It provides a long last

Technical Specs

  • Colour Black
  • Size 300mL
  • Application Sealing Around Windows, Doors and Other General Uses. Interior/exterior
  • Item Silicone Plus Window and Door Sealant
  • Begins to Harden 30 min.
  • Full Cure 24 hr.
  • Flash Point 100? C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list