!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN THINK SAFETY

SIGN THINK SAFETY

ACCUFORM SIGNS

SIGN THINK SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN THINK SAFETY

SIGN THINK SAFETY

ACCUFORM SIGNS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ACFMBR807
  • Mfr. Model # MBR807
  • UNSPSC # 55121706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Item Banner
  • Safety Banner Legend Think Safety
  • Printed Language English
  • Number of Printed Sides 1
  • Height 28 in
  • Material Poly Sheeting
  • Fabric Weight 13 oz/sq yd
  • Reflective No
  • Write on Surface No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Service Temperature Range -4 Degrees to 158 Degrees F
  • Mounting Hardware Not Included
  • Grommet Size 3/8 in
  • Grommet Placement Perimeter of Banner
  • Includes Corner Grommeted Holes
  • Chemical Resistant No
  • Graffiti Resistant No
  • Maximum Service Temperature 158 Degrees F
  • Nominal Sign Size 28 in x 96 in
  • Shape Horizontal Rectangle
  • Sign Legend Style Text
  • Background Colour White
  • Width 96 in
  • Thickness 0.013 in
  • Mesh / Solid Solid
  • Banner Edge Style Heat Seam
  • Glow In The Dark No
  • Protective Coating No Protective Coating
  • Outdoor Life Expectancy Not Outdoor Rated
  • Includes Frame No
  • Grommet Material Brass
  • Number of Grommets 10
  • Includes Wind Slits No
  • Abrasion Resistant No
  • Corrosion Resistant No
  • UV Resistant No
  • Minimum Service Temperature -4 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list