Discontinued with Replacement
SIGN PAD,SIDEWALK CL,10 X 14,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SIGN PAD,SIDEWALK CL,10 X 14,PK25

ACCUFORM SIGNS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # ACFMTMP519
  • Mfr. Model # MTMP519
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs
Compare
Suggested Replacement Product
SIGN PAD,10X14,SIDWALK CLOSED,PK25

Web Price : $102.18 / PACKAGE of 25

Technical Specs

  • Height 10"
  • Item SignPad(TM)
  • Legend Sidewalk Closed
  • Width 14"
  • Legend Style Symbol and Text

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list