SIGN,SPILL STATION,8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SIGN,SPILL STATION,8X8

ACCUFORM SIGNS

Web Price : $21.03 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ACFPSP487
  • Mfr. Model # PSP487
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.345 lbs

Technical Specs

  • Item Projection(TM) Sign
  • Height 8"
  • Thickness 0.100"
  • Sign Mounting Style With Mounting Holes, L-Shaped
  • Legend Spill Station
  • Sign Background Color Yellow
  • Sign Shape L-Shaped
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • OSHA Compliant Yes
  • Includes Mounting screws and self-adhesive foam tape
  • Sign Subject Matter Spill Control
  • Width 8"
  • Sign Material Plastic
  • Header No Header
  • Sign Legend Text Color Black
  • Printed Language English
  • Legend Style Text
  • Double-Sided Yes
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Standards OSHA 29 CFR 1910.145: ANSI Z535

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list