Discontinued with Replacement
SIGN,SPILL RESPONSE EQUIPMENT,8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SIGN,SPILL RESPONSE EQUIPMENT,8X8

ACCUFORM SIGNS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # ACFPSP492
  • Mfr. Model # PSP492
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.345 lbs
Compare
Suggested Replacement Product
PROJ SIGN 90D 8X8 PNL SPILL RSPONS

Web Price : $21.03 / EACH

Technical Specs

  • Item Projection(TM) Sign
  • Height 8"
  • Thickness 0.100"
  • Sign Mounting Style With Mounting Holes, L-Shaped
  • Legend Spill Response Equipment (with Down Arrow)
  • Sign Background Color White
  • Sign Shape L-Shaped
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • OSHA Compliant Yes
  • Includes Mounting screws and self-adhesive foam tape
  • Sign Subject Matter Spill Control
  • Width 8"
  • Sign Material Plastic
  • Header No Header
  • Sign Legend Text Color Green
  • Printed Language English
  • Legend Style Symbol and Text
  • Double-Sided Yes
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Standards OSHA 29 CFR 1910.145: ANSI Z535

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list