SIGN,PLEASE RECYCLE,8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SIGN,PLEASE RECYCLE,8X8

ACCUFORM SIGNS

Web Price : $25.17 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ACFPSP497
  • Mfr. Model # PSP497
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.345 lbs

Technical Specs

  • Height 8"
  • Width 8"
  • Item Projection(TM) Sign
  • Legend Please Recycle (with Down Arrow)
  • Legend Style Symbol and Text
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • UV Resistant Yes
  • Double-Sided Yes
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Shape L-Shaped
  • Includes Mounting screws and self-adhesive foam tape
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Thickness 0.100"
  • Header No Header
  • Sign Material Plastic
  • Sign Subject Matter Recycling
  • Sign Background Color White
  • Sign Legend Text Color Black
  • Printed Language English
  • Sign Mounting Style With Mounting Holes, L-Shaped

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list