SHRINK WRAP SYSTEM,27 IN.,110VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SHRINK WRAP SYSTEM,27 IN.,110VAC

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM13F521
  • Mfr. Model # 13F521
  • UNSPSC # 24102106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.15 lbs
Compare

Technical Specs

  • Item Heat-Activated Shrink Wrap System
  • Temp. Range 600 to 1000 Degrees F
  • Amps 6 to 8
  • Length 37-2/5"
  • Height 12-5/8"
  • Sealing Capacity 27.0"
  • Voltage 110VAC
  • Watts 1200
  • Width 16"
  • Includes Sealer, Sealing Wire, Tape

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list