SHOWER FL SZ ONE PRSN INFLTBL DCN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHOWER FL SZ ONE PRSN INFLTBL DCN

FSI

Web Price : $17,550.28 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # FSIDAT2020S
  • Mfr. Model # DAT2020S
  • UNSPSC # 42281601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Product Details

Full size, one person first responder portable hazmat decontamination shower system complete. Approximately 7' (w) x 7' (l) x 8' (h), 50 sq. ft, 90 lbs. (40 kg). Comes with 7 spray nozzles and a single multi-function trigger gun.

Technical Specs

  • Item Inflatable Decontamination Shower
  • Length 84"
  • Height 96"
  • Colour FSI Blue
  • Inlet Fitting Size 3/4" GHT
  • Weight Empty 90 lbs.
  • Includes Air Inflation Valve, Inflation Hose, Pressure Relief Valve, Tie Down Ropes, D-Rings, Repair Kit, Manual, Carry Bag, Air Vents, Roll Up Windows and Hammer
  • Configuration Single Patient
  • Width 84"
  • Material PVC/Nylon
  • Shower Head Material Nylon
  • Flow Rate 8 GPM
  • Standards ANSI # 113

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list