SHOVEL RD PT BLD 59-1/2 FG HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHOVEL RD PT BLD 59-1/2 FG HANDLE

AMPCO

Web Price : $388.81 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # APOS81FG
  • Mfr. Model # S81FG
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 204
  • Shipping Weight 5.52 lbs

Product Details

Non-sparking, non-magnetic, corrosion-resistant round point shovel with long fiberglass handle. Blade size 9 x 11-1/4 inches, length 56-1/2 inches.

Technical Specs

  • Item Shovel
  • Colour Bronze Blade, Yellow Handle
  • Handle Type Straight
  • Blade Type Round
  • Type Non-Sparking, Non-Magnetic, Corrosion-Resistant
  • Design 2 - Piece
  • Meets/Exceeds Federal, GSA, Military, ANSI and DIN, FM Approved
  • Overall Length 56-1/2"
  • Blade Length 11-1/4"
  • Handle Material Fiberglass
  • Blade Material Aluminium Bronze
  • Blade Width 9"
  • Application Maintenance and Repair Operations (MRO), Collection Holding and Transfer (CHT), Work in Confined Space, Transportation (airports, railroads, tanker trucks, shipyards), Chemical, Petrochemical and Gas Operations, Military, City, State & Federal Governments (utilities, waste management, HAZMAT, WMD), and General Dust Environments (grains, plastics, coal, Aluminium, etc.).
  • Features ALBR, Foot Step, Round Point, Fibreglass Handle
  • Working Temp. 250 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list