!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOP LIGHT, LED, 3FT. CORD, W/HANGING CHAINS, 120 V, 3000 LUMENS, 2800K, 83 CRI.

SHOP LIGHT, LED, 3FT. CORD, W/HANGING CHAINS, 120 V, 3000 LUMENS, 2800K, 83 CRI.

ALERT

SHOP LIGHT, LED, 3FT. CORD, W/HANGING CHAINS, 120 V, 3000 LUMENS, 2800K, 83 CRI. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOP LIGHT, LED, 3FT. CORD, W/HANGING CHAINS, 120 V, 3000 LUMENS, 2800K, 83 CRI.

SHOP LIGHT, LED, 3FT. CORD, W/HANGING CHAINS, 120 V, 3000 LUMENS, 2800K, 83 CRI.

ALERT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ALTLSL3606
  • Mfr. Model # LSL3606
  • UNSPSC # 39101628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

This LED shop light includes 15-inch hanging chains, a pull chain switch, and a three-foot cord. It is 120 volts, 3000 lumens, a colour temperature of 2,800K, and a colour rendering index of 83. This shop light comes with a one-year warranty and meets cETLus standards.

Technical Specs

  • Item Shop Light
  • Light Distribution Downward
  • Includes 15" Hanging Chains, Pull Chain Switch, 3 ft. Cord
  • Number of Light Bars 1
  • LED Replacement For 1 2' Lamp T8
  • Colour Temperature 2,800K
  • Lumens 3000
  • Standards cETLus

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list