SHELTER AIR INFLATABLE 300 SQ FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHELTER AIR INFLATABLE 300 SQ FT

FSI

Web Price : $26,944.22 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # FSIDAT4070
  • Mfr. Model # DAT4070
  • UNSPSC # 95141801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 350.0 lbs

Product Details

Approximately 13' (w) x 23' (l) x 9' (h), 300 sq. ft., 4 windows - two one each side, 2 skylights, 2 HVAC/clothes inlets/outlets with tie closures, 16 stainless steel stakes and 4 tie downs.

Technical Specs

  • Item Inflatable Emergency Shelter System
  • Length 23 ft.
  • Height 9 ft.
  • Material of Construction HD PVC/Nylon
  • Width 13 ft.
  • Includes Air Inflation Valve, Inflation Hose, Pressure Relief Valve, Tie Down Ropes, D-Rings, Repair Kit, Manual, Carry Bag, Air Vents, Hammer

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list