SHEET 9X11 A211 50-D 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHEET 9X11 A211 50-D 50/PK

NORTON

Web Price : $109.07 / PACKAGE of 50

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # NRN00325
  • Mfr. Model # 00325
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 605
  • Shipping Weight 5.54 lbs

Product Details

Adalox A211, 9 inch x 11 inch sheet is in an extensive P-graded grit range. It's a D-wt backing paper, has an aggressive cutting action for all dry sanding applications and is designed for light-duty to heavy-duty hand and machine sanding, coarse to fine.

Technical Specs

  • Item Sanding Sheet
  • Width 9"
  • Grit 50
  • Backing Material Paper
  • Colour Brown
  • Length 11"
  • Grade Coarse
  • Abrasive Material Aluminum Oxide
  • Backing Weight D
  • Series A211

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list