SHEET,ACRYLIC,CLEAR,0.472X24X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHEET,ACRYLIC,CLEAR,0.472X24X24 IN

POLYMERSHAPES

Web Price : $125.88 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG1UNT4
  • Mfr. Model # 1UNT4
  • UNSPSC # 13102005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.2 lbs

Technical Specs

  • Colour Clear
  • Plastic Grouping Sheet Stock
  • Plastic Thickness 0.472"
  • Plastic Length 24"
  • Max. Temp. (F) 180
  • Plastic Properties Transparent
  • Thickness Tolerance +/-10%
  • Length Tolerance +/-0.250"
  • Tensile Strength 10,500 psi
  • Item Sheet Stock
  • Plastic Material Cast Acrylic
  • Plastic Width 24"
  • Plastic Color Clear
  • Min. Temp. (F) -26
  • Material Type Standard Grade
  • Width Tolerance +/-0.25"
  • Operating Temp. Range -26 Degrees to 180 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list