!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDED SWIVEL HEAD SHEAR, 18 GA/20 GA, 5A, 0 TO 2500 SPM, 360 ° SWIVEL HEAD, 19 7/10X38½ IN

CORDED SWIVEL HEAD SHEAR, 18 GA/20 GA, 5A, 0 TO 2500 SPM, 360 ° SWIVEL HEAD, 19 7/10X38½ IN

DEWALT

CORDED SWIVEL HEAD SHEAR, 18 GA/20 GA, 5A, 0 TO 2500 SPM, 360 °  SWIVEL HEAD, 19 7/10X38½ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDED SWIVEL HEAD SHEAR, 18 GA/20 GA, 5A, 0 TO 2500 SPM, 360 ° SWIVEL HEAD, 19 7/10X38½ IN

CORDED SWIVEL HEAD SHEAR, 18 GA/20 GA, 5A, 0 TO 2500 SPM, 360 ° SWIVEL HEAD, 19 7/10X38½ IN

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $355.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDW890
  • Mfr. Model # DW890
  • UNSPSC # 27112712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Product Details

This corded swivel head shear with a 360 degree head swivel operates at 5A and measures 19 7/10 width x 38½ inches height. It cuts steel up to 18 ga and stainless steel up to 20 ga. The double-cut shear has a minimum cutting radius of 5½ inches and a variable speed ranging from 0 to 2500 strokes per minute. It has an eight feet cord and a pistol grip handle.

Technical Specs

  • Item Shear
  • Primary Material Application Sheet Metal
  • Capacity Steel 18 ga
  • Maximum Strokes per Minute 2,500 spm
  • Cord Length 8 ft
  • Power Source Corded
  • Features Swivel Head, Variable Speed Dial
  • Speed Range 0 to 2,500 spm
  • Throttle Type Trigger
  • Tool Brand DEWALT(R)
  • Overall Length 9 3/32 in
  • Shear Style Double Cut
  • Capacity Stainless Steel 20 ga
  • Minimum Cutting Radius 5 1/2 in
  • Minimum Strokes per Minute 0 spm
  • Current 5 A
  • Blades Included No
  • Handle Type Pistol Grip
  • Speed Setting Variable Speed
  • Number of Pieces 1
  • Tool Weight 5 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list