SHARPENER KNIFE POCKET SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHARPENER KNIFE POCKET SIZE

KLEIN TOOLS

Web Price : $63.17 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # KLN44151
  • Mfr. Model # 44151
  • UNSPSC # 52151624
  • CATALOGUE PAGE # 166
  • Shipping Weight 0.15 lbs

Product Details

Blade unscrews and stores in handle for convenient carrying in tool box, pouch or pocket. Blade is precision-cut, hard-chromed steel for accurate, consistent sharpening and long life. Magnetized to trap metal particles when sharpening. High-visibility orange colour with handy pocket clip.

Technical Specs

  • Features Blade Unscrews and Stores in Handle for Convenient Carrying in Tool Box, Pouch, or Pocket, Magnetized to Trap Metal Particles When Sharpening
  • Application Knife Sharpening
  • Item Knife Sharpener
  • Includes Pocket Clip
  • Overall Depth (In.) 1/2"
  • Overall Width (In.) 1/2"
  • Overall Height (In.) 5-1/2"
  • Type Pocket Sized

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list