SET SOCKET 3/8 DR 16 PC 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SET SOCKET 3/8 DR 16 PC 12PT

PROTO

Web Price : $386.27 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PRT52218XL
  • Mfr. Model # J52218XL
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.11 lbs

Technical Specs

  • Item Socket Set
  • Sockets Included 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • Drive Size 3/8"
  • Includes 3/8" Drive Pear Head Ratchet 8-1/2", Drive Extension 6", Blow Molded Case
  • Std. Socket Point Styles Included 12
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Impact Rated No
  • Finish Chrome
  • Number of Pieces 16
  • Measurement Type Metric
  • Standards ASME B107.5M, ASME B107.500, AS954E S3.8.1 and AS 4283
  • Socket Size Range 6mm - 19mm
  • Ratchets Included Pear Head 8-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list