!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SET INSULATED TRADESMAN 5 PC

SET INSULATED TRADESMAN 5 PC

KNIPEX

SET INSULATED TRADESMAN 5 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SET INSULATED TRADESMAN 5 PC

SET INSULATED TRADESMAN 5 PC

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $221.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # KPX9898-21US
  • Mfr. Model # 9898-21US
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 537
  • Shipping Weight 2.6 lbs

Product Details

Insulated 5-piece tool kit. Contains: 9 inches combination pliers, 8 inches diagonal cutters, slotted screwdriver, #2 Phillips and #2 square screwdrivers.

Technical Specs

  • Item Insulated Tool Kit
  • Measurement Type SAE
  • Number of Pieces 5
  • Screwdrivers, Keys, and Bits Included (1) Phillips Screwdriver, (1) Slotted Screwdriver, (1) Square Screwdriver
  • Wrenches Included None
  • Cutting Tools Included None
  • Electrical and Telecom Tools Included None
  • Measuring and Testing Tools Included None
  • Number of Pliers 2
  • Abrasives and Finishing Tools Included None
  • Includes KPX7408-200US (8" High Leverage Diagonal Cutting Pliers, KPX0208-225US (9" High Leverage Combination Pliers), KPX9T53705 (MAXXPRO VDE Sloted (7/32") 5.5 x 125, KPX9T53712 MAXXPRO VDE Phillips #2 x 100, KPX9T54812 (MAXXPRO VDE Square #2 x 100)
  • Inspection and Retrieving Tools Included None
  • Locking System Not Applicable
  • Number of Abrasives and Finishing Tools 0
  • Number of Drawers Not Applicable
  • Number of HVAC Tools 0
  • Number of Measuring and Testing Tools 0
  • Number of Plumbing Tools 0
  • Number of Screwdrivers, Keys, and Bits 3
  • Number of Striking and Struck Tools 0
  • Standards IEC 60900 ASTIM F1505
  • Tool Storage Included No
  • Tool Storage Type None, Tools Only
  • Drive Size1 Sockets Not Included
  • Pliers Included (1) Diagonal-Cutting Pliers, (1) Lineman's Pliers
  • Sockets, Drive Tools, and Accessories Included None
  • Striking and Struck Tools Included None
  • Plumbing Tools Included None
  • HVAC Tools Included None
  • Miscellaneous Tools Included None
  • Number of Wrenches 0
  • Foam Inserts Included No
  • Includes Casters Not Applicable
  • Insulated Insulated
  • Non-Sparking No
  • Number of Cutting Tools 0
  • Number of Electrical and Telecom Tools 0
  • Number of Inspection and Retrieving Tools 0
  • Number of Miscellaneous Tools 0
  • Number of Putty Knives and Scrapers 0
  • Number of Sockets, Drive Tools, and Accessories 0
  • Putty Knives and Scrapers Included None
  • Tool Families Included Drivers and Bits, Pliers
  • Voltage Rating 1,000 V

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list