!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STEP-CUT FEELER GAUGE SET, INCH, 22 FEELER BLADES, 04 IN TO 0.027 IN THICK RANGE

STEP-CUT FEELER GAUGE SET, INCH, 22 FEELER BLADES, 04 IN TO 0.027 IN THICK RANGE

PROTO

STEP-CUT FEELER GAUGE SET, INCH, 22 FEELER BLADES, 04 IN TO 0.027 IN THICK RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEP-CUT FEELER GAUGE SET, INCH, 22 FEELER BLADES, 04 IN TO 0.027 IN THICK RANGE

STEP-CUT FEELER GAUGE SET, INCH, 22 FEELER BLADES, 04 IN TO 0.027 IN THICK RANGE

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.30 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT000N
  • Mfr. Model # J000N
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 2006
  • Shipping Weight 0.18 lbs

Product Details

Step cut feeler gauge set, 22 blade. Comes with 1/2 inch wide by 3-5/16 inch long blades. Sizes 0.004 - 0.027.

Technical Specs

  • Item Step-Cut Feeler Gauge Set
  • Blade Length 3 5/16 in
  • Blade Style Short Blade
  • Included Certification None
  • Minimum Thickness - Inch 0.004 in
  • Number of Feeler Blades 22
  • Blade Width 1/2 in
  • Holder Material Steel
  • Locking Device Yes
  • Non-Magnetic No
  • Finish Unfinished
  • Blade Material Steel
  • Dimension Type Inch
  • Maximum Thickness - Inch 0.027 in
  • Non-Marring No
  • Thickness Range 0.004 in to 0.027 in
  • Colour Silver
  • Included Blades 0.004/0.006 in, 0.005/0.007 in, 0.006/0.008 in, 0.007/0.009 in, 0.008/0.010, 0.009/0.011 in, 0.010/0.012 in, 0.011/0.013 in, 0.012/0.014 in, 0.013/0.015 in, 0.014/0.016 in, 0.015/0.017 in, 0.016/0.018 in, 0.017/0.019 in, 0.018/0.020 in, 0.019/0.021 in, 0.020/0.022 in, 0.021/0.023 in, 0.022/0.024 in, 0.023/0.025 in, 0.024/0.026 in, 0.025/0.027 in
  • Markings Inch with Metric Equivalent

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list