!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SERVICE JACK 3 TON

SERVICE JACK 3 TON

OTC

SERVICE JACK 3 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SERVICE JACK 3 TON

SERVICE JACK 3 TON

OTC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # OTC1504A
  • Mfr. Model # 1504A
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Product Details

High performance service jack with a heavy-duty steel frame and a built-in safety overload system. Low profile 6-1/4 inch frame height allows use on low clearance vehicles. Rear swivel casters make maneuvering and positioning easy.

Technical Specs

  • Chassis Length 21 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list