SENSOR PROXIMITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SENSOR PROXIMITY

SQUARE D

http://catalogue.grainger.ca/2017?hybris=true
  • Item # SQDXS512B1NAL2
  • Mfr. Model # XS512B1NAL2
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Compare

Technical Specs

  • Item Proximity Sensor
  • Output Mode NO
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Operating Frequency 5,000 Hz
  • Proximity Sensor Output Circuit Type NPN
  • Proximity Sensor Electrical Connection 2m Cable
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 12.0mm
  • Length 41mm
  • NEMA Rating 4X
  • Standards UL Listed, CSA Certified, CE Compliance
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • IP Rating 68, 69K
  • Case Material Nickel Plated Brass
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Description/Special Features Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
  • Max. Detecting Distance 2.0 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list