SEISMIC RDR +1.5 BLK CLR AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SEISMIC RDR +1.5 BLK CLR AF

HONEYWELL UVEX

Web Price : $27.95 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # UVXS0661X
  • Mfr. Model # S0661X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2523
  • Shipping Weight 0.15 lbs

Product Details

Seismic readers for dirty, highparticulate work environments. Anti-fog coating, top and bottom indirect ventilation. Wear with temples or with headband. High impact protection certified to ANSI Z87+ (high impact) and CSA Z94.3 standards. (ANSI-certified for use with and without cushion-lined frame).

Technical Specs

  • Item Bifocal Reading Glasses
  • Includes Headband
  • Lens Coating Anti-Fog
  • Frame Colour Black
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards ANSI Z87+ and CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Non Adjustable
  • Temple Colour Black
  • Primary Lens Color Clear
  • Series Uvex Seismic(R)
  • Diopter Strength +1.50
  • Foam Lined No
  • X-Ray Detectable No
  • Eyewear Frame Style Full-Frame
  • Eyewear Frame Design Wraparound
  • Eyewear Venting Indirect
  • Eyewear Size Universal
  • Reader Eyewear Item Bifocal Safety Reading Glasses

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list