SEED/FERTILIZER SPREADER PTO 7CU FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SEED/FERTILIZER SPREADER PTO 7CU FT

TURFEX

Web Price : $1,585.91 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # SNXTS700P
  • Mfr. Model # TS700P
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Capacity 418 lbs.
  • Includes Cover, PTO Shaft, Gate Cable, 3-Point Hitch
  • Item Fertilizer and Seed Spreader
  • Mount Type 3-Point Mount
  • Spinner Size 12"
  • Spinner Type Stainless Steel
  • For Use With Fertilizer, Seed
  • Height 38"
  • Width 36"
  • Spread Width Up to 30 ft.
  • Frame Powder Coated Steel Frame
  • Hopper Material Poly

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list