SEALANT SILICONE MIL/RES CL 300ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SEALANT SILICONE MIL/RES CL 300ML

DOW CORNING

Web Price : $13.82 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DOW786CL300ML
  • Mfr. Model # 786CL300ML
  • UNSPSC # 31201600
  • CATALOGUE PAGE # 1563
  • Shipping Weight 0.785 lbs

Product Details

Mildew resistant sealant, 786 is a single component silicone rubber sealant primarily used for interior sealing applications exposed to high moisture. Mildew resistant permanently flexible, resists moisture and steam.

Technical Specs

  • Item Silicon Sealant
  • Colour Almond, Grey, Transparent White, White
  • Size 300mL
  • For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
  • Application For Indoor and Exterior Use
  • Meets FDA 21 CFR 177.2600, UL 94 HB
  • Begins to Harden 20 min.
  • Dry Time 20 min.
  • VOC 22g/L
  • Specific Gravity 1.03
  • Performance Temp. Range -75 Degrees F - 350 Degrees F
  • Full Cure 1 day
  • Application Temp. Range -20 Degrees F - 122 Degrees F
  • Sealant Container Cartridge
  • Sealant Base Silicone
  • Sealant Color Family Clears
  • Adhesive Grouping Sealant
  • Sealant Properties Flexible

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list