SEALANT NON CORROSIVE WH 10.3OZ/305 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SEALANT NON CORROSIVE WH 10.3OZ/305

DOW CORNING

Web Price : $30.86 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DOW748WH300ML
  • Mfr. Model # 748WH300ML
  • UNSPSC # 31201600
  • CATALOGUE PAGE # 1564
  • Shipping Weight 1.0 lbs

Product Details

Non-corrosive sealant, 748 is used for electrical sealing applications: food processing and transportation applications. Non-corrosive (alcohol) cure: adheres to most metals, plastics, masonry and other surfaces.

Technical Specs

  • Item Non Corrosive Sealant
  • Colour Off-white
  • Size 10.3 oz.
  • Application For Indoor and Exterior Use
  • For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
  • Begins to Harden 30 min.
  • Dry Time 30 min.
  • VOC 52g/L
  • Meets FDA 21 CFR 177.2600, UL 94 HB, NSF 51, NSF 61
  • Specific Gravity 1.33
  • Performance Temp. Range -65 Degrees F - 350 Degrees F
  • Application Temp. Range -20 Degrees F - 122 Degrees F
  • Full Cure 1 day
  • Sealant Container Cartridge
  • Sealant Color Family Whites
  • Sealant Base Silicone
  • Adhesive Grouping Sealant
  • Sealant Properties Flexible

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list