SEALANT GLASS/METAL CLEAR 10.3OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SEALANT GLASS/METAL CLEAR 10.3OZ

DOW CORNING

Web Price : $8.21 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DOW733CL300ML
  • Mfr. Model # 733CL300ML
  • UNSPSC # 31133710
  • CATALOGUE PAGE # 1565
  • Shipping Weight 0.77 lbs

Product Details

733 Glass and metal sealant will not sag or run: may be applied overhead or on side walls. One-part, nonslumping RTV paste: cures at room-temperature on exposure to moisture in air to a tough, rubbery solid: available in clear, white, black and aluminum.

Technical Specs

  • Colour Clear
  • Item Sealant
  • Specific Gravity 1.03
  • Sealant Base Silicone
  • Sealant Color Family Clears
  • Adhesive Grouping Sealant
  • Application For Indoor and Exterior Use
  • For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
  • Size 10.1 oz.
  • Begins to Harden 15 min.
  • Dry Time 15 min.
  • VOC 22g/L
  • Meets FDA 21 CFR 177.2600, UL 94 HB, NSF 51
  • Full Cure 1 day
  • Application Temp. Range -20 Degrees F - 122 Degrees F
  • Performance Temp. Range -75 Degrees F - 350 Degrees F
  • Sealant Container Cartridge
  • Sealant Properties Flexible

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list