SEALANT ADHES MULTI-SURF OFF WH 300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SEALANT ADHES MULTI-SURF OFF WH 300

DOW CORNING

Web Price : $20.74 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DOW832WH300ML
  • Mfr. Model # 832WH300ML
  • UNSPSC # 31201600
  • CATALOGUE PAGE # 1566
  • Shipping Weight 0.985 lbs

Product Details

832 multi-surface adhesive/sealant is continuous from -65 to +300 degrees F: intermittent to 350 degrees F. One-part, non-slumping RTV paste: cures at room temperature on exposure to moisture in air to a tough, rubbery, solid. White, 300 mL.

Technical Specs

  • Item Multi-surface White, 300mL
  • Colour Black, Grey
  • Size 300mL
  • Application For Indoor and Exterior Use
  • For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
  • Dry Time 50 min.
  • Begins to Harden 50 min.
  • VOC 30g/L
  • Specific Gravity 1.33
  • Meets UL 94 HB
  • Application Temp. Range -20 Degrees F - 122 Degrees F
  • Full Cure 1 day
  • Performance Temp. Range -65 Degrees F - 300 Degrees F
  • Sealant Container Cartridge
  • Sealant Base Silicone
  • Sealant Color Family Whites
  • Sealant Properties Flexible
  • Adhesive Grouping Sealant

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list