SDS-MAX DEMOLITION HAMMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SDS-MAX DEMOLITION HAMMER

BOSCH

http://catalogue.grainger.ca/2017?hybris=true
  • Item # BOS11388
  • Mfr. Model # 11388
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs
Compare

Product Details

Demolition Hammer, Amps @ 120V 10.0, Blows per Minute 2800, Features 12-Position Vario-Lock Tool Holder, Service Modules, Ergonomic Handle, and Trigger with Lock-On, Handle Type Padded Rear D-Handle, Tool Length (In.) 17.5, Tool Weight (Lb.) 11.6

Technical Specs

  • Features 12-Position Vario-Lock Tool Holder, Ergonomic Handle, and Trigger with Lock-On
  • Handle Type Padded Rear D-Handle
  • Tool Weight 11.6 lbs.
  • Tool Length 17-1/2"
  • Blows per Minute 2800
  • Item Demolition Hammer
  • Impact Energy 5.9
  • Demolition Tool Product Grouping Demolition Hammers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list