SCREWDRIVER SQUARE #1X3-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWDRIVER SQUARE #1X3-1/8

WERA

Web Price : $12.53 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WRA032070
  • Mfr. Model # 05032070002
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 9
  • Shipping Weight 0.14 lbs

Product Details

Stainless steel square tip screwdriver, #1 size.

Technical Specs

  • Item Screwdriver
  • Tip Size #1
  • Shank Length 3-1/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Shape Round
  • Finish Chrome
  • Tip Style Group Square
  • Handle Material Multi-Component
  • Overall Length 7-1/8"
  • Handle Design Ergonomic w/Antiroll
  • Shank Material Alloy Tool Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list