Discontinued with Replacement
SCREWDRIVER KEYSTONE SLOTTED 3/8X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SCREWDRIVER KEYSTONE SLOTTED 3/8X10

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW10J207
  • Mfr. Model # 10J207
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 88
  • Shipping Weight 0.55 lbs
Compare
Suggested Replacement Product
SCREWDRIVER,ACETATE,SLOTTED,3/8"

Web Price : $12.03 / EACH

Product Details

Screwdriver, slotted, shank shape round, acetate handle, material steel, magnetic, corrosion resistant, chrome plated with balck tip finish, high impact resistance, standards ANSI.

Technical Specs

  • Handle Design Fluted
  • Finish Chrome Shank, Black Oxide Tip
  • Overall Length 14-1/2"
  • Shank Shape Round
  • Handle Material Acetate
  • Shank Material Steel
  • Tip Style Group Slotted
  • Item Screwdriver
  • Features Transparent Handle with Blue Flutes on Three Sides
  • Shank Length 10"
  • Tip Size 3/8"
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list