Discontinued with Replacement
SCREWDRIVER CABINET 1/8X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SCREWDRIVER CABINET 1/8X3

PROTO

http://catalogue.grainger.ca/2017?hybris=true
  • Item # PRT9646C
  • Mfr. Model # 9646C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Compare
Suggested Replacement Product
1/8INX3IN CABINET RND BAR PRECISION

Web Price : $12.41 / EACH

Product Details

Standard tip square shank screwdrivers. 1/8 inch tip size, 3 inch blade length.

Technical Specs

  • Features Precision Machined Tip
  • Item Screwdriver
  • Overall Length 5-3/4"
  • Tip Size 1/8"
  • Standards ANSI
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Finish Chrome Shank, Black Oxide Tip
  • Handle Design 4-Sided
  • Shank Length 3"
  • Shank Shape Square
  • Handle Material Acetate
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list