!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREWDRIVER BIT SET 30PC

SCREWDRIVER BIT SET 30PC

IRWIN

SCREWDRIVER BIT SET 30PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER BIT SET 30PC

SCREWDRIVER BIT SET 30PC

IRWIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ATB357030
  • Mfr. Model # 357030
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

30 piece fastener drive set. 4 magnetic nutsetters address most popular sizes. 21 contractor grade insert bits and a powerful magnetic bit holder. 4 double-end power bits.

Technical Specs

  • Item 30 Piece Screwdriver Bit Set
  • Hex Shank Size 1/4"
  • Fastening Tool Item Screwdriver Bit Set
  • Application - Tools Power
  • No. of Pieces 30
  • Fastening Tool Material Steel
  • Impact Rated No
  • Includes 1" Insert Bits: #1 Phillips(2), #2 Phillips(7), #3 Phillips(2), #1 Square Recess(1), #2 Square Recess(5), #3 Square Recess(1), 6-8 Slotted(1), 8-10 Slotted(1), 10-12 Slotted(1), Double End Bits: #2/#2 Phillips(2), #2 Square Recess(1), 8-10 Slotted(1), 2-9/16" Magnetic Nutsetters, 1/4"(2), 5/16"(1), 3/8"(1), 7/16"(1), 2-1/4" Magnetic Bit Holder

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list