Discontinued with Replacement
SCREWDRIVER,SLOTTED,1/2X12",SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SCREWDRIVER,SLOTTED,1/2X12",SQUARE

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW10J199
  • Mfr. Model # 10J199
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 88
  • Shipping Weight 1.35 lbs
Compare
Suggested Replacement Product
SCREWDRIVER,ACETATE,SLOTTED,1/2"

Web Price : $18.64 / EACH

Product Details

Screwdriver, slotted, shank shape square, acetate handle, material steel, magnetic, corrosion resistand, chrome plated with balck tip finish, high impact resistance, standards ANSI.

Technical Specs

  • Item Screwdriver
  • Tip Size 1/2"
  • Shank Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Fluted
  • Shank Material Steel
  • Features Transparent Handle with Blue Flutes on Three Sides
  • Tip Style Group Standard
  • Handle Material Acetate
  • Overall Length 16-1/2"
  • Insulated No
  • Shank Shape Square
  • Finish Chrome Shank, Black Oxide Tip
  • Standards ANSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list