SCREW CAP NC GR5 5/8-11X1-1/4 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SCREW CAP NC GR5 5/8-11X1-1/4 ZN

PORTEOUS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # PFC00050-3018-021
  • Mfr. Model # 00050-3018-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.42 lbs
Compare

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 120,000 PSI
  • Head Height 25/64"
  • Fastener Finish Zinc Plated
  • Fastener Length 1-1/4"
  • Dia./Thread Size 5/8"-11
  • Basic Material Steel
  • Head Type Hexagonal
  • Rockwell Hardness C25 to C34
  • Head Width 15/16"
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Min. Thread Length 1-1/4 po
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list